
Indicator Light, 22mm Assembled, 85-264VAC, Amber, M22, Compact
Item #: 0021535
Cat #: M22-L-A-230W
UPC: 786685404516
$ 33.79 EA
Company wide:
0
in stock
Documents & Guides
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Amber Plastic Lens, White Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Amber Plastic Lens, White Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 786685404516, M22-L-A-230W, CUTM22LA230W
Specifications
| Color: | Amber |
| Family / Style: | M22 |
| Type: | Indicator, Illuminated |
| Size: | 22.500 mm |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts AC Range: | 85 - 264 |
| Color: | Amber |
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Family / Style: | M22 |
| Size: | 22.500 mm |
| Volts AC Range: | 85 - 264 |