Heavy Duty Cable Tie, 32" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 100/pkg

Item #: 0021495

Cat #: T150L0C2

UPC: 089306062165

$ 1.51 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 32" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 100/pkg

Overview

Heavy Duty Cable Tie, 32" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 100/pkg
Also known as: 089306062165, T150L0C2, TYNT150L0C2

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 32 in
Weight Capacity: 175 lbs
Length: 32 in
Color: Black