26W LED Floodlight

Item #: 0021466

Cat #: OLFL 14 PE BZ M4

UPC: 753573853497

Company wide:
0 in stock
Documents & Guides
LED Floodlight, 26W, 120V, Lumens: 1900, Color Temperature: 4000K, Photocell, Color: Bronze

Overview

LED Floodlight, 26W, 120V, Lumens: 1900, Color Temperature: 4000K, Photocell, Color: Bronze

SMALL Outdoor LED Security FLOODLIGHT 120V with Photocell in Bronze Finish, SKU- 217AVH

Also known as: 753573853497, OLFL 14 PE BZ M4, LITOLFL14PEBZ

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 1900
Color: Bronze
Mounting: Wall, Ceiling
Material: Aluminum
Light Technology: LED
Wattage: 26
Lumens: 1900
Mounting: Wall, Ceiling
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Material: Aluminum