TOPJOB® S TOPJOB®S Triple-Deck Terminal Block

Item #: 0021415

Cat #: 2002-3201

UPC: 044918691189

$ 6.71 EA
Company wide:
342 in stock
Documents & Guides
TOPJOB® S TOPJOB®S Triple-Deck Terminal Block, Through/Through/Through (L/L/L), Rail Mount, 2-Conductor, 5.2 mm Wide, Color: Gray

Overview

TOPJOB® S TOPJOB®S Triple-Deck Terminal Block, Through/Through/Through (L/L/L), Rail Mount, 2-Conductor, 5.2 mm Wide, Color: Gray

TOPJOB® S TOPJOB®S Triple-Deck Terminal Block, Through/Through/Through (L/L/L), Rail Mount, 2-Conductor, 5.2 mm Wide, Color: Gray

Also known as: 044918691189, 2002-3201, WAG20023201

Specifications

Poles: 3
Volts AC: 300
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts DC: 300
Family / Style: TopJob
Size: 5.200 mm
Poles: 3
Mounting: DIN Rail
Amps: 20
Family / Style: TopJob
Volts AC: 300
Color: Gray
Volts DC: 300
Size: 5.200 mm