This product has been discontinued.

LED Wallpack, 18 Watt, 2100 Lumen, 5000K, 120-277V, Photocell
Item #: 0021410
Cat #: TWS LED P1 50K MVO
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Wallpack, 18 Watt, 2100 Lumen, 5000K, 120-277 Volt, Photocell , Dark Bronze, Replaces Up To 100 Watt Metal Halide or 70 Watt High Pressure Sodium
Overview
LED Wallpack, 18 Watt, 2100 Lumen, 5000K, 120-277 Volt, Photocell , Dark Bronze, Replaces Up To 100 Watt Metal Halide or 70 Watt High Pressure Sodium
Our new “traditional-style” LED luminaires offer the shapes you’ve grown accustomed to coupled with the highpowered, energy-efficient LEDs you want. This fixture was designed to fit seamlessly — eliminating unwanted markings from the removal of older fixtures. Replace one or replace them all, either case, with energy savings of up to 80%, Lithonia has you covered.
Also known as: TWS LED P1 50K MVO, LITTWSLED150K120PE
Specifications
| Volts AC: | 120 |
| Material: | Plastic |
| Wattage: | 19 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC: | 120 |
| Wattage: | 19 |
| Light Technology: | LED |
| Material: | Plastic |
| Color: | Bronze |