Pw9355 With 64-battery (3-high)

Item #: 0021397

Cat #: KA1512100000010

UPC: 743172018595

$ 24588.85 EA
Company wide:
0 in stock
Documents & Guides
9355 15KVA 64-Battery hardwired input and output 208v three phase UPS.

Overview

9355 15KVA 64-Battery hardwired input and output 208v three phase UPS.

The Eaton 9355 is a mid-size, three-phase uninterruptible power system (UPS) that delivers superior power protection for the ever-expanding loads in today’s space-constrained data centers. The double-conversion topology of the 9355 means that it protects IT infrastructure from all of the most common power problems to give data center managers greater peace of mind. The 9355 also offers an industry-leading combination of flexibility, scalability and power density—all in an innovative, high-efficiency package. is a leading provider of backup power UPS, or uninterruptible power supply. Eaton UPSs deliver high quality, reliable backup power for everything from network closets and server rooms to enterprise and colocation data centers

Also known as: 743172018595, KA1512100000010, CUTKA1512100000010

Specifications

Type: Uninterruptible Power Supply
Volts AC: 208
Volt Amps: 15kVA
Type: Uninterruptible Power Supply
Volt Amps: 15kVA
Volts AC: 208