Transformer, Automation, 3KVA, 240/480VAC Input, 120/240VAC Output

Item #: 0021361

Cat #: HSS5F3AS

UPC: 783472000487

Company wide:
0 in stock
3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.

Overview

3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.
Also known as: 783472000487, HSS5F3AS, SOLHSS5F3AS

Specifications

Mounting: Surface
Phase: 1
Material: Stainless Steel
Volt Amps: 3kVA
Amps Range: 6.250 - 12.500
Mounting: Surface
Material: Stainless Steel
Amps Range: 6.250 - 12.500
Phase: 1
Volt Amps: 3kVA