FH Class G Fuse Block 1 Pole

Item #: 0021339

Cat #: LFG48030-1SQDINR

UPC: 079458939026

$ 76.54 EA
Company wide:
0 in stock
Documents & Guides
30A, 480V, Fuse Holder Class G Fuse Block 1 Pole

Overview

30A, 480V, Fuse Holder Class G Fuse Block 1 Pole

All Littelfuse Class G fuse blocks offer snap-to-release DIN rail mounting and universal mounting holes. Class G fuse blocks are designed for use with time-delay current limiting Class G fuses.

Also known as: 079458939026, LFG48030-1SQDINR, LFULFG480301SQDINR

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65