104W LED Wallpack, 5000K

Item #: 0021321

Cat #: TWH LED 30C 50K

UPC: 753573897033

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 104W, Multi-Volt, Lumens: 6728, Color Temperature: 5000K, Finish: Bronze, Replaces Up To 400W MH/HPS. Life: 100,000 Hours

Overview

LED Wallpack, 104W, Multi-Volt, Lumens: 6728, Color Temperature: 5000K, Finish: Bronze, Replaces Up To 400W MH/HPS. Life: 100,000 Hours

The new TWH LED luminaire is powerful yet energy efficient, capable of replacing up to a 400W metal halide luminaire while saving up to 83% in energy costs. Offering an expected service life of more than 20 years, the TWH LED eliminates frequent lamp and ballast replacements associated with traditional technologies.

Also known as: 753573897033, TWH LED 30C 50K, LITTWHLED30C50K

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 104
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Material: Aluminum
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 104
Light Technology: LED