Made in USA

MAIN OR SF BKR KIT 350A KD BOT MTG

Item #: 0021315
Cat #: BKKD350B
UPC: 786687009986
Call for price
Company wide:
0 in stock
Eaton MAIN BKR KIT 480V MAX 1 OR 3PH 350A KD BOTTOM MOUNTING

Overview

Eaton MAIN BKR KIT 480V MAX 1 OR 3PH 350A KD BOTTOM MOUNTING
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Also known as: 786687009986, BKKD350B, CUTBKKD350B

Specifications

Amps: 350
Phase: 3, 1
Volts AC: 480, 277
Amps: 350
Volts AC: 480, 277
Phase: 3, 1

Customer Reviews

No reviews for this product
(0)