300A, 240/480V Main Breaker Kit

Item #: 0021313

Cat #: BKKD300B

UPC: 786687009979

Company wide:
0 in stock
Documents & Guides
300 Amp Main Breaker Kit, Bttom Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (1)250 - 500 MCM.

Overview

300 Amp Main Breaker Kit, Bttom Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (1)250 - 500 MCM.
Also known as: 786687009979, BKKD300B, CUTBKKD300B

Specifications

Type: Main Breaker
Phase: 3, 1
Volts AC: 480, 277
Amps: 300
Type: Main Breaker
Volts AC: 480, 277
Phase: 3, 1
Amps: 300