Two Function Control Switch, 15A, 120V, White

Item #: 0021289

Cat #: FV-WCSW21-W

UPC: 885170050341

$ 15.61 EA
Company wide:
13 in stock
Documents & Guides
Two Function Control Switch, 120 Volt, 15 Amp, 1 Pole, White, Wall Plate Included

Overview

Two Function Control Switch, 120 Volt, 15 Amp, 1 Pole, White, Wall Plate Included
Also known as: 885170050341, FV-WCSW21-W, PANFVWCSW21W

Specifications

Poles: 1
Color: White
Poles: 1
Color: White