
SK control relay, 2 NO, 600 V, 120 VAC 50/60 Hz coil
Item #: 0021282
Cat #: CA2SKE20G7
UPC:
Company wide:
0
in stock
Documents & Guides
SK control relay, 2 NO, 600 V, 120 VAC 50/60 Hz coil
Overview
SK control relay, 2 NO, 600 V, 120 VAC 50/60 Hz coil
TeSys SK industrial control relays are very compact relays that mount of DIN rail. The coil has an operating voltage of 120 VAC 50/60 Hz. Relay has 2 NO contacts. TeSys SK industrial control relays have a 10 ampere resitive ratinga and a NEMA A600 rating. Relays have screw clamp terminals. TeSys SK industrial control relays are UL Listed and CSA certified.
Also known as: CA2SKE20G7, TELCA2SKE20G7
Specifications
| Volts AC Control: | 120 |
| Poles: | 2 |
| Type: | Control, Relay |
| Amps: | 10 |
| Volts AC: | 600 |
| Volts AC Control: | 120 |
| Type: | Control, Relay |
| Volts AC: | 600 |
| Poles: | 2 |
| Amps: | 10 |