Panelboard Interior, 225A, 42 Spaces, 3PH, 4 Wire, 480Y/277VAC

Item #: 0021273

Cat #: PRL2A3225L42AS

UPC: 786685426068

Call for price
Company wide:
0 in stock
Documents & Guides
Panelboard Interior, 42 Spaces, 225 Amp, 3-Phase, 4 Wire, 480Y/277 Volt AC, Main Lugs, Aluminum Bus, Lugs Not Included, Product Will Not Accept a Main Breaker

Overview

Panelboard Interior, 42 Spaces, 225 Amp, 3-Phase, 4 Wire, 480Y/277 Volt AC, Main Lugs, Aluminum Bus, Lugs Not Included, Product Will Not Accept a Main Breaker

Eaton is the industry leader in new panelboard products, providing features, ratings, performance and safety that consistently meet the needs of specifiers, consultants and contractors. Products are ideal for new construction and systems upgrades in commercial, industrial, and hazardous area applications.

Also known as: 786685426068, PRL2A3225L42AS, CUTPRL2A3225L42AS

Specifications

Type: Main Breaker
Spaces: 42
Phase: 3
Volts AC: 480, 277
Circuits: 42
Amps: 225
Type: Main Breaker
Phase: 3
Circuits: 42
Spaces: 42
Volts AC: 480, 277
Amps: 225