MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 225A FD BOTTOM MTG

Item #: 0021272

Cat #: BKFD225B

UPC: 786687009764

Company wide:
0 in stock
Documents & Guides
MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 225A FD BOTTOM MTG

Overview

MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 225A FD BOTTOM MTG
Also known as: 786687009764, BKFD225B, CUTBKFD225B

Specifications

Phase: 3, 1
Volts AC: 480, 277
Amps: 225
Phase: 3, 1
Amps: 225
Volts AC: 480, 277