Panel Board, Main Breaker Kit, 150A, 480VAC, Bottom Feed

Item #: 0021271

Cat #: BKFD150B

UPC: 786687009733

Company wide:
0 in stock
Documents & Guides
150 Amp Main Breaker Kit for PRL2A, Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

150 Amp Main Breaker Kit for PRL2A, Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009733, BKFD150B, CUTBKFD150B

Specifications

Type: Main Breaker
Phase: 3, 1
Volts AC: 480, 277
Amps: 150
Type: Main Breaker
Volts AC: 480, 277
Phase: 3, 1
Amps: 150