Panel Board, Main Breaker Kit, 125A, 480VAC, Bottom Feed

Item #: 0021270

Cat #: BKFD125B

UPC: 786687009726

Company wide:
0 in stock
Documents & Guides
Panel Board, Main Breaker Kit, 125 Amp, 480 Volt AC, FD Frame, Bottom Feed, 4 - 4/0 AWG

Overview

Panel Board, Main Breaker Kit, 125 Amp, 480 Volt AC, FD Frame, Bottom Feed, 4 - 4/0 AWG
Also known as: 786687009726, BKFD125B, CUTBKFD125B

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Volts AC: 480, 277
Amps: 125
Type: Main Breaker
Mounting: Panel
Amps: 125
Phase: 3, 1
Volts AC: 480, 277