Panelboard Interior, 225A, 30 Spaces, 3PH, 4 Wire, 208Y/120VAC

Item #: 0021263

Cat #: PRL1A3225X30A

UPC: 786687009405

Call for price
Company wide:
0 in stock
Documents & Guides
Panelboard Interior, 30 Spaces, 225 Amp, 3-Phase, 4 Wire, 208Y/120 Volt AC, Convertible Main Lugs, Aluminum Bus

Overview

Panelboard Interior, 30 Spaces, 225 Amp, 3-Phase, 4 Wire, 208Y/120 Volt AC, Convertible Main Lugs, Aluminum Bus
Also known as: 786687009405, PRL1A3225X30A, CUTPRL1A3225X30A

Specifications

Phase: 3
Spaces: 30
Type: Main Lug
Amps: 225
Circuits: 30
Volts AC: 120/208Y
Phase: 3
Type: Main Lug
Circuits: 30
Spaces: 30
Amps: 225
Volts AC: 120/208Y