Panel Board, 200% Neutral, 100A, for PRL1A

Item #: 0021251

Cat #: 2NK100

UPC: 786685437439

$ 97.87 EA
Company wide:
2 in stock
Documents & Guides
Neutral Kit, 100 Amp

Overview

Neutral Kit, 100 Amp

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 786685437439, 2NK100, CUT2NK100, isolated ground bars

Specifications

Mounting: Panel
Amps: 100
Mounting: Panel
Amps: 100