CONNECTRAC TKIT-VD1 CAT 6

Item #: 0021234

Cat #: TKITVD1

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CONNECTRAC TKIT-VD1 CAT 6

Overview

CONNECTRAC TKIT-VD1 CAT 6
Also known as: TKITVD1, CTRTKITVD1

Specifications

Type: Octagon Box
Knockout Diameter: 1/2 in
Mounting: Device
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Number of Knockouts: 9
Type: Octagon Box
Mounting: Device
Diameter: 4 in
Number of Knockouts: 9
Knockout Diameter: 1/2 in
Material: Steel
Depth: 1 1/2 in