Custom Kit Center: SD1

Item #: 0021230

Cat #: BLK-SC7

UPC: 696812019660

$ 222.63 EA
Company wide:
10 in stock
Documents & Guides
Insulating Blanket Canister, Inner Diameter: 7". Color: Yellow.

Overview

Insulating Blanket Canister, Inner Diameter: 7". Color: Yellow.
Also known as: 696812019660, BLK-SC7, CEMBLKSC7

Specifications

Type: Arc Flash, Accessory, Blanket
Type: Arc Flash, Accessory, Blanket