Company wide:
0
in stock
Documents & Guides
No Documents Available
SAL 4367 TIC TRACER
Overview
SAL 4367 TIC TRACER
Also known as: 4367, SAL4367
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 16 |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Number of Knockouts: | 16 |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |