
4" Octagon Box Extension Ring, 1-1/2" Deep, 3/4" KOs, Steel
Item #: 0021209
Cat #: 131RAC
UPC: 050169001318
$ 30.31 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Octagon Box Extension Ring, 1-1/2 Inch Deep, Side Knockouts: (4) 3/4 Inch, Cubic Inches: 15.5, Drawn, Steel
Overview
4 Inch Octagon Box Extension Ring, 1-1/2 Inch Deep, Side Knockouts: (4) 3/4 Inch, Cubic Inches: 15.5, Drawn, Steel
Also known as: 050169001318, 131RAC, RAC131RAC
Features & Benefits
- Drawn steel construction
- 4 in. x 1-1/2 in. deep
- Supplied with four 3/4 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Knockout Diameter: | 3/4 in |
| Width: | 1 1/2 in |
| Color: | Silver |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 3/4 in |
| Color: | Silver |
| Width: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |