Enclosed NEMA Lighting Contactor

Item #: 0021203

Cat #: ECL03C1H9A

UPC: 782114072622

$ 2543.25 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 9-pole, 277 V/60 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 9-pole, 277 V/60 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor
Also known as: 782114072622, ECL03C1H9A, CUTECL03C1H9A

Specifications

Volts AC Control: 277
Poles: 9
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Size: 45 mm
Volts AC Control: 277
Mounting: Surface
Amps: 30
Size: 45 mm
Poles: 9
IP/NEMA Rating: NEMA 1
Volts AC: 600