HUBG3363SJ FLAT GRD CLAMP

Item #: 0021202

Cat #: G3363SJ

UPC: 096359038153

Company wide:
0 in stock
Documents & Guides
HUBG3363SJ FLAT GRD CLAMP

Overview

HUBG3363SJ FLAT GRD CLAMP
Also known as: 096359038153, G3363SJ, OTVG3363SJ

Features & Benefits

  • Tower & Flat-Face Ground Clamp
  • Continuous Current 400A
  • Fault Current 27kA for 15 cycles or 20kA for 30 cycles
  • Main Line Range Max. 1.5" Angles or 1.5" Flat
  • Main Line Range Min. 1/8"
  • Jumper Range Max. 2/0 Grd. Cable w/ Plain-Plug
  • Jumper Range Min. #2 Grd. Cable w/ Plain-Plug
  • ASTM Type I, Class B, Grade 3
  • Jaws Serrated

Specifications

No Specifications Available