Power Supply, LED, 350mA, 9W, 120VAC Input, 12VDC Output

Item #: 0021199
Cat #: LED350MA09RB
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Power Supply, LED, 350 mA, 9 Watt, 120 Volt AC Input, 12 Volt DC Output, Surface Mount

Overview

Power Supply, LED, 350 mA, 9 Watt, 120 Volt AC Input, 12 Volt DC Output, Surface Mount
Also known as: LED350MA09RB, WACLED350MA09RB

Specifications

Volts AC: 120
Type: Power Supply, LED
Phase: 1
Volts DC: 12
Wattage: 9
Amps: 0.350
Volts AC: 120
Phase: 1
Wattage: 9
Type: Power Supply, LED
Volts DC: 12
Amps: 0.350

Customer Reviews

No reviews for this product
(0)