Liquid Cooled Maintenance Kit

Item #: 0021182

Cat #: 6176

UPC: 696471061765

$ 79.80 EA
Company wide:
1 in stock
Documents & Guides
Liquid Cooled Maintenance Kit. 25 and 30 kW Generator Maintenance Kit for 1.5L Engine. Kit Includes: Air Filter, Oil Filter, Spark Plug, Oil Funnel, Chamois, Reminder Sticker

Overview

Liquid Cooled Maintenance Kit. 25 and 30 kW Generator Maintenance Kit for 1.5L Engine. Kit Includes: Air Filter, Oil Filter, Spark Plug, Oil Funnel, Chamois, Reminder Sticker
Also known as: 696471061765, 6176, GPS6176

Specifications

Wattage: 30 kW, 25 kW
Type: Liquid Cooled
Standards: California Proposition 65
Wattage: 30 kW, 25 kW
Standards: California Proposition 65
Type: Liquid Cooled