Service and Maintenance Kit, for 12-18kW, 760/990cc Home Generator

Item #: 0021180

Cat #: 5664

UPC: 696471056648

$ 35.81 EA
Company wide:
42 in stock
Documents & Guides
Service and Maintenance Kit, for 12 - 18kW, 760/990cc Home Standby Generator

Overview

Service and Maintenance Kit, for 12 - 18kW, 760/990cc Home Standby Generator

Scheduled maintenance is a necessity for all standby generators. Our kits offer all the components necessary to perform complete maintenance on Generac air-cooled generators

Also known as: 696471056648, 5664, GPS5664

Specifications

Wattage: 17 kW
Standards: California Proposition 65
Wattage: 17 kW
Standards: California Proposition 65