Service and Maintenance Kit, for 10kW, 530cc Home Generator

Item #: 0021179

Cat #: 5663

UPC: 696471056631

$ 49.43 EA
Company wide:
11 in stock
Documents & Guides
Service and Maintenance Kit, for 10kW, 530cc Home Generator

Overview

Service and Maintenance Kit, for 10kW, 530cc Home Generator

Scheduled maintenance is a necessity for all standby generators. Our kits offer all the components necessary to perform complete maintenance on Generac air-cooled generators

Also known as: 696471056631, 5663, GPS5663

Specifications

Wattage: 10 kW
Standards: California Proposition 65
Wattage: 10 kW
Standards: California Proposition 65