Service and Maintenance Kit, for 8kW, 410cc Home Generator

Item #: 0021178

Cat #: 5662

UPC: 696471056624

$ 22.64 EA
Company wide:
0 in stock
Documents & Guides
Service and Maintenance Kit, for 8kW, 410cc Home Generator

Overview

Service and Maintenance Kit, for 8kW, 410cc Home Generator

Scheduled maintenance is a necessity for all standby generators. Our kits offer all the components necessary to perform complete maintenance on Generac air-cooled generators

Also known as: 696471056624, 5662, GPS5662

Specifications

Wattage: 8 kW
Standards: California Proposition 65
Wattage: 8 kW
Standards: California Proposition 65