EFE II5829 INDUCTIVE PROX

Item #: 0021171

Cat #: II5829

UPC:

Company wide:
0 in stock
Documents & Guides
EFE II5829 INDUCTIVE PROX

Overview

EFE II5829 INDUCTIVE PROX
Also known as: II5829, EFEII5829

Specifications

IP/NEMA Rating: IP68
Diameter: 30 mm
Material: Brass, White Bronze
Range: 22 mm
Amps: 0.100
Pins: 4
Mounting: Threaded
Volts DC Range: 10 - 36
IP/NEMA Rating: IP68
Material: Brass, White Bronze
Amps: 0.100
Mounting: Threaded
Diameter: 30 mm
Range: 22 mm
Pins: 4
Volts DC Range: 10 - 36