This product has been discontinued.

Compact Fluorescent Lamp, 4-Pin, PL-T, 42W, 4100K
Item #: 0021157
Cat #: PL-T 42W/841/A/4P 1CT/5X10BOX ALTO
UPC: 046677149031
$ 21.41 EA
Company wide:
267
in stock
Discontinued
Documents & Guides
Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-4), Lumens: 3200, CRI: 82, Color Temperature: 4100K, Rated Average Life: 16000 Hours *Philips Part # 149039* 189 Watt Equivalent *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-4), Lumens: 3200, CRI: 82, Color Temperature: 4100K, Rated Average Life: 16000 Hours *Philips Part # 149039* 189 Watt Equivalent *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677149031, PL-T 42W/841/A/4P 1CT/5X10BOX ALTO, PHIPLT42W8414PLLA*
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 42 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Lumens: | 3200 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Light Technology: | CFL |
| Base: | 4-Pin (GX24q-4) |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 3200 |
| Light Technology: | CFL |
| Wattage: | 42 |
| Volts AC: | 120 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Base: | 4-Pin (GX24q-4) |