
Compact Fluorescent Lamp, 4-Pin, PL-T, 42W, 3500K
Item #: 0021156
Cat #: PL-T 42W/835/A/4P 1CT/5X10BOX ALTO
UPC: 046677149024
$ 20.39 EA
Company wide:
341
in stock
Documents & Guides
Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 82, Color Temperature: 3500K *Philips Part # 14902-1*
Overview
Compact Fluorescent Lamp, 42 Watt, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 82, Color Temperature: 3500K *Philips Part # 14902-1*
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677149024, PL-T 42W/835/A/4P 1CT/5X10BOX ALTO, PHIPLT42W8354PLLAA
Specifications
| Wattage: | 42 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Lumens: | 3200 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | CFL |
| Base: | 4-Pin (GX24q-4) |
| Wattage: | 42 |
| Volts AC: | 120 |
| Shape: | PL-T (Triple Tube), CFTR (Triple Tube) |
| Light Technology: | CFL |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 3200 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (GX24q-4) |