3.28' HDMI Cable

Item #: 0021106

Cat #: AC2M01-BK

UPC: 804428067139

$ 10.19 EA
Company wide:
60 in stock
Documents & Guides
HDMI Cable, Length: 1 Meters (3.28ft), Rated for In-Wall Use, Capacity: 1080p HD Video, 7.1 Digital Surround Sound, 3D TV, Audio Return Channel (ARC), HDMI Ethernet Channel (HEC) Capable Gold Plated Connector with Individually Shielded Conductors, Compatible With: HDTV, Blu-ray, Cable & Satellite Set Top Box, Gaming Consoles.

Overview

HDMI Cable, Length: 1 Meters (3.28ft), Rated for In-Wall Use, Capacity: 1080p HD Video, 7.1 Digital Surround Sound, 3D TV, Audio Return Channel (ARC), HDMI Ethernet Channel (HEC) Capable Gold Plated Connector with Individually Shielded Conductors, Compatible With: HDTV, Blu-ray, Cable & Satellite Set Top Box, Gaming Consoles.

Not every job requires full 4K support. Some just need a dependable HDMI cable to support 1080p resolution. These 10Gbps High-Speed HDMI Cables with Ethernet are just that. They’re tested to deliver uncompressed high-definition audio and video, as well as Ethernet connectivity, at an affordable cost.

Also known as: 804428067139, AC2M01-BK, ONQAC2M01BK

Specifications

Length: 1 m
Color: Black
Length: 1 m
Color: Black