Sustainable

Dual Floodlight, 56000L, 385W, 120-277VAC, 5000K

Item #: 0021104
Cat #: FLWB66NC2NG
UPC:
$ 2,736.10 EA
Company wide:
0 in stock
Documents & Guides
Dual Vigilant LED Floodlight, 56000 Lumen, 385 Watt, 120-277 Volt AC, 5000K, NEMA 6 Beam Pattern, Clear Tempered Glass Lens

Overview

Dual Vigilant LED Floodlight, 56000 Lumen, 385 Watt, 120-277 Volt AC, 5000K, NEMA 6 Beam Pattern, Clear Tempered Glass Lens
Also known as: FLWB66NC2NG, DILFDU76C2MDSNNGN

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 56000
Wattage: 385
Light Technology: LED
Volts AC: 120-277
Lumens: 56000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 385

Customer Reviews

No reviews for this product
(0)