Stamped U-Bolt Pipe Clamp, 90°, Copper, S304, 2.63"–3.63" OD

Item #: 0021082

Cat #: LPC5963

UPC: 782856602590

$ 152.54 EA
Company wide:
0 in stock
Documents & Guides
Stamped U-Bolt Pipe Clamp, 90°, Copper, S304, 2.63"–3.63" OD

Overview

Stamped U-Bolt Pipe Clamp, 90°, Copper, S304, 2.63"–3.63" OD

Lightning protection stamped U-bolt pipe clamp, 90 degree for bonding of pipes, handreals and exhast stacks.

Also known as: 782856602590, LPC5963, CADLPC5963

Features & Benefits

  • Clamp for bonding of pipes, handrails and exhaust stacks to the lightning protection system
  • Listed to UL® 96

Specifications

Material: Copper
Depth: 2 in
Width: 5.500 in
Material: Copper
Width: 5.500 in
Depth: 2 in