Breaker, Molded Case, 800A, 3P, 600V, 250 VDC, 65 kAIC, Type NG

Item #: 0021061

Cat #: NGH308033E

UPC: 786685379166

$ 23296.12 EA
Company wide:
0 in stock
800 Amp, 3-Pole, NG-Frame, Molded Case, Circuit Breaker, Type G, Cable In/Cable Out, 65 kAIC, 600 Volt AC, 250 Volt DC, 310+ Electronic LS Trip, Imperial Tapped Line & Load

Overview

800 Amp, 3-Pole, NG-Frame, Molded Case, Circuit Breaker, Type G, Cable In/Cable Out, 65 kAIC, 600 Volt AC, 250 Volt DC, 310+ Electronic LS Trip, Imperial Tapped Line & Load
Also known as: 786685379166, NGH308033E, CUTNGH308033E

Specifications

Mounting: Panel
Poles: 3
Amps: 800
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 800
Interrupt Rating DC: 65 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA