
Low Voltage Mounting Bracket, 2-Gang, Adjustable
Item #: 0021040
Cat #: LVA2
UPC: 018997097514
$ 5.87 EA
Company wide:
22
in stock
Documents & Guides
2-Gang Low Voltage Mounting Bracket, Adjustable 1/2" to 1-1/2", For Class 2 Low Voltage Wiring, Non-Metallic
Overview
2-Gang Low Voltage Mounting Bracket, Adjustable 1/2" to 1-1/2", For Class 2 Low Voltage Wiring, Non-Metallic
Arlington’s non-metallic adjustable mounting brackets are perfect for low voltage installations when the final wall thickness is unknown. Set for a 1/2" thick wall finish, they adjust to accommodate a finished wall up to 1-1/2" thick.
Also known as: 018997097514, LVA2, ARLLVA2
Specifications
| Gangs: | 2 |
| Mounting: | Screw On |
| Color: | Black |
| Material: | Plastic |
| Depth: | 1 1/2 in |
| Gangs: | 2 |
| Color: | Black |
| Depth: | 1 1/2 in |
| Mounting: | Screw On |
| Material: | Plastic |