
Low Voltage Mounting Bracket, 1-Gang, Adjustable
Item #: 0021039
Cat #: LVA1
UPC: 018997097507
$ 4.60 EA
Company wide:
9
in stock
Documents & Guides
1-Gang Low Voltage Mounting Bracket, Adjustable 1/2" to 1-1/2", For Class 2 Low Voltage Wiring, Non-Metallic
Overview
1-Gang Low Voltage Mounting Bracket, Adjustable 1/2" to 1-1/2", For Class 2 Low Voltage Wiring, Non-Metallic
Arlington’s non-metallic adjustable mounting brackets are perfect for low voltage installations when the final wall thickness is unknown. Set for a 1/2" thick wall finish, they adjust to accommodate a finished wall up to 1-1/2" thick
Also known as: 018997097507, LVA1, ARLLVA1
Specifications
| Mounting: | Screw On |
| Color: | Black |
| Material: | Plastic |
| Gangs: | 1 |
| Depth: | 1 1/2 in |
| Mounting: | Screw On |
| Material: | Plastic |
| Depth: | 1 1/2 in |
| Color: | Black |
| Gangs: | 1 |