Compression Lug, 1-Hole, Long Barrel, 6 - 1 AWG, 3/8" Stud, Copper

Item #: 0021037

Cat #: CLNS-1-38

UPC: 783669634389

$ 12.25 EA
Company wide:
15 in stock
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, 6 - 1 AWG, 3/8 Inch Stud, Without Sight Window, Copper, Tin Plated

Overview

Compression Lug, 1-Hole, Long Barrel, 6 - 1 AWG, 3/8 Inch Stud, Without Sight Window, Copper, Tin Plated

This versatile compression connector is designed for grounding and bonding applications, delivering maximum conductivity, low contact resistance, and reliable crimp performance. Its easy conductor insertion and die identification features help simplify installation while reducing inventory requirements.

Also known as: 783669634389, CLNS-1-38, ILSCLNS138

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 1
Stud Size: 3/8 in
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 1