World Beam Receiver

Item #: 0021024

Cat #: QS18VN6RQ5

UPC:

Company wide:
0 in stock
Documents & Guides
World Beam Receiver, Range: 20m, Input: 10-30VDC, 6" Pigtail Euro-Style Quick-Disconnect Connector.

Overview

World Beam Receiver, Range: 20m, Input: 10-30VDC, 6" Pigtail Euro-Style Quick-Disconnect Connector.
Also known as: QS18VN6RQ5, BANQS18VN6RQ5

Specifications

Type: Output Device
Volts DC Range: 10 - 30
Type: Output Device
Volts DC Range: 10 - 30