C-h Sf500ph12x12 Rotary Switch

Item #: 0021022

Cat #: SF500PH12X12

UPC: 786685408927

$ 181.00 EA
Company wide:
0 in stock
Shaft, 500mm (19.7"), Use W/ Size 3 Pistol Handle, 12x12

Overview

Shaft, 500mm (19.7"), Use W/ Size 3 Pistol Handle, 12x12
Also known as: 786685408927, SF500PH12X12, CUTSF500PH12X12

Specifications

Type: Shaft
Type: Shaft