Enclosed Rotary Disconnect Switch

Item #: 0021013

Cat #: ER53016UX

UPC: 786685466149

$ 1121.01 EA
Company wide:
0 in stock
Documents & Guides
Enclosed Rotary Disconnect Switch, 16A, V/AC 600 max

Overview

Enclosed Rotary Disconnect Switch, 16A, V/AC 600 max
Also known as: 786685466149, ER53016UX, CUTER53016UX

Specifications

Horsepower: 600
Poles: 3
Amps: 16
IP/NEMA Rating: NEMA 4X
Horsepower: 600
Amps: 16
Poles: 3
IP/NEMA Rating: NEMA 4X