Metallic Mesh, .83"-1.00" Cable Range

Item #: 0020886

Cat #: H660A

UPC: 783585777191

Call for price
Company wide:
0 in stock
Documents & Guides
KEL H660A .83-1.00 CABLE GRIP

Overview

KEL H660A .83-1.00 CABLE GRIP
Also known as: 783585777191, H660A, KELH660A

Features & Benefits

  • Mesh Grip
  • Grip For 60A HubbelLock
  • .83-1.0"

Specifications

No Specifications Available