Label Maker Cartridge

Item #: 0020870

Cat #: MC-250-342

UPC: 754473082888

Call for price
Company wide:
0 in stock
Documents & Guides
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.439" x 7', Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP41, BMP51

Overview

Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.439" x 7', Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP41, BMP51

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 754473082888, MC-250-342, BRAMC250342

Specifications

Material: Polyolefin
Type: Wire Marker, Heat Shrink
Width: 0.439 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Width: 0.439 in
Standards: California Proposition 65
Type: Wire Marker, Heat Shrink
Color: White