Meter Pack, 125A, 2 Socket, 1PH, Ringless, 120/240VAC

Item #: 0020858

Cat #: 1MP2122RRL

UPC: 786849052478

$ 1512.56 EA
Company wide:
0 in stock
Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 200 AMP Bus Rating, Aluminum Bus, Bottom Feed. ***Requires (2) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH). Includes: Main Lugs (Replacement Lugs are not Available)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 200 AMP Bus Rating, Aluminum Bus, Bottom Feed. ***Requires (2) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH). Includes: Main Lugs (Replacement Lugs are not Available)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 200A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 2 Soc

Also known as: 786849052478, 1MP2122RRL, CUT1MP2122RRL

Specifications

Amps: 200, 125
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 125
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Sockets: 2
Jaws: 4