UTP Patch Cord, Cat 6, 24 AWG, 5'

Item #: 0020845

Cat #: UTPSP5YLY

UPC: 074983171132

$ 20.14 EA
Company wide:
9 in stock
Documents & Guides
UTP Patch Cord, Category 6, 5ft, 24 AWG, Yellow

Overview

UTP Patch Cord, Category 6, 5ft, 24 AWG, Yellow

The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 5 FT in length and yellow.

Also known as: 074983171132, UTPSP5YLY, PDTUTPSP5YLY

Specifications

Gauge: 24 AWG
Length: 5 ft
Material: Copper
Color: Yellow
Gauge: 24 AWG
Material: Copper
Length: 5 ft
Color: Yellow