5" Remodel IC Ait-Tite Housing for LED

Item #: 0020840

Cat #: H550RICAT

UPC: 080083626557

$ 14.37 EA
Company wide:
0 in stock
5" Remodel IC Air-Tite Housing for Halo ML56 LED Light Modules with 59x Halo LED Series Trim

Overview

5" Remodel IC Air-Tite Housing for Halo ML56 LED Light Modules with 59x Halo LED Series Trim
Also known as: 080083626557, H550RICAT, HALH550RICAT

Specifications

Diameter: 5 in
Light Technology: LED
Diameter: 5 in
Light Technology: LED