Round Hole Punch, 11.0 mm Punch

Item #: 0020802

Cat #: PUNCH-11

UPC: 782856677338

$ 540.00 EA
Company wide:
0 in stock
Documents & Guides
EFX 545810 PUNCH

Overview

EFX 545810 PUNCH

For use with Hydraulic nVent ERIFLEX Flexibar and Busbar Puncher combined with die and ejection stop to punch holes in busbar or nVent ERIFLEX Flexibar

Also known as: 782856677338, PUNCH-11, EFX545810

Features & Benefits

  • For use with Hydraulic nVent ERIFLEX Flexibar and Busbar Puncher combined with die and ejection stop to punch holes in busbar or nVent ERIFLEX Flexibar
  • RoHS compliant

Specifications

Material: Steel
Weight: 0.310 lb
Material: Steel
Weight: 0.310 lb