2.8A, 300V, One Piece Inline Fuse And Knob Assembly

Item #: 0020763

Cat #: LMF02.8

UPC: 079458009736

$ 21.91 EA
Company wide:
0 in stock
Documents & Guides
2.8A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Overview

2.8A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458009736, LMF02.8, LFULMF02.8

Specifications

Volts AC: 300
Type: Fuse
Amps: 2.800
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Volts AC: 300
Amps: 2.800
Standards: California Proposition 65
Type: Fuse
Speed: Slow Blow, Time Lag